Phenolphthalein, 500mL
Mfr # P0702-500ML
Zoro # G8163692
product price: $66.29
/eaKey Features
CAS Number
77-09-8
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
318.33 F.W.
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P0702-500ML
Zoro #
G8163692
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 mL
Details
Item
Phenolphthalein Indicator - in ca. 40% Ethanol
CAS Number
77-09-8
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
318.33 F.W.
Chemical Grade
Lab
Chemical Container Material
Clear Glass
Chemical Formula
C20H14O4
Application
Analytical Testing Labs
Container Type
Bottle
Product Type
Phenolphthalein Indicator - in ca. 40% Ethanol
Container Material
Clear Glass
Form
Liquid
Features
For pH Determination
Shipping Restrictions
Class 3, HS 3822.19.0080, PG III, UN1170
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
P
Storage Temperature - Minimum
20 Degrees C
MDL Number
MFCD00005913
Volume
500 mL
Quantity
500
Description
Phenolphthalein Indicator - in ca. 40 Percent Ethanol, Concentration Not Applicable, CAS Number 77-09-8, Molecular Weight 318.33 F.W., Chemical Formula C20H14O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Shelf Life 24 mo, Shipping Restrictions Class 3, HS 3822.19.0080, PG III, UN1170, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.