Zoro Homepage

Phenothiazine, 500g

  • Mfr # P0106-500G

  • Zoro # G8199112


product price: $63.79
/ea

Key Features

Molecular Weight
199.28
Shelf Life
24 mo
CAS Number
92-84-2
Chemical Formula
C12H9NS
Chemical Container Size
500 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0106-500G
Zoro #
G8199112
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Phenothiazine
Molecular Weight
199.28
Shelf Life
24 mo
CAS Number
92-84-2
Chemical Formula
C12H9NS
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Grade
Reagent

Description

Phenothiazine, CAS Number 92-84-2, Molecular Weight 199.28, Chemical Formula C12H9NS, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.