Zoro Homepage

Phenoxyethanol, C8H10O2, 500g

  • Mfr # P0115-500G

  • Zoro # G8116339


product price: $47.49
/ea

Key Features

Chemical Grade
Reagent
Chemical Container Type
Bottle
Molecular Weight
F.W. 138.17
Chemical Container Material
Clear Glass
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0115-500G
Zoro #
G8116339
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Phenoxyethanol
Chemical Grade
Reagent
Chemical Container Type
Bottle
Molecular Weight
F.W. 138.17
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
122-99-6
Chemical Formula
C8H10O2

Description

Phenoxyethanol, CAS Number 122-99-6, Molecular Weight F.W. 138.17, Chemical Formula C8H10O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.