Zoro Homepage

Phenyl Chlorothionoformate, 25g

  • Mfr # P1236-25G

  • Zoro # G8157937


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
UN1760, Corrosive Liquid, N.O.S., 8, Pg II
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Formula
C7H5ClOS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1236-25G
Zoro #
G8157937
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Phenyl Chlorothionoformate
Shipping Restrictions
UN1760, Corrosive Liquid, N.O.S., 8, Pg II
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Formula
C7H5ClOS
Molecular Weight
172.63
CAS Number
1005-56-7
Chemical Container Material
Clear Glass

Description

Phenyl Chlorothionoformate, CAS Number 1005-56-7, Molecular Weight 172.63, Chemical Formula C7H5ClOS, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1760, Corrosive Liquid, n.o.s., 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.