Zoro Homepage

Phenyl Chlorothionoformate, 5g

  • Mfr # P1236-5G

  • Zoro # G8128963


product price: $56.89
/ea

Key Features

CAS Number
1005-56-7
Chemical Grade
Reagent
Shipping Restrictions
UN1760, Corrosive Liquid, N.O.S., 8, Pg II
Shelf Life
24 mo
Molecular Weight
172.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1236-5G
Zoro #
G8128963
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Phenyl Chlorothionoformate
CAS Number
1005-56-7
Chemical Grade
Reagent
Shipping Restrictions
UN1760, Corrosive Liquid, N.O.S., 8, Pg II
Shelf Life
24 mo
Molecular Weight
172.63
Chemical Formula
C7H5ClOS
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle

Description

Phenyl Chlorothionoformate, CAS Number 1005-56-7, Molecular Weight 172.63, Chemical Formula C7H5ClOS, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1760, Corrosive Liquid, n.o.s., 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.