Zoro Homepage
This item is Discontinued.
Tci Americas Phenyl Dichlorophosphate, 25g P0209-25G

Phenyl Dichlorophosphate, 25g (Discontinued)

  • Mfr # P0209-25G
  • Zoro # G8218590
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0209-25G
Zoro #
G8218590
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Phenyl Dichlorophosphate
Molecular Weight
210.98
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
770-12-7
Shipping Restrictions
UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Phenyl Dichlorophosphate), 8, PG III
Chemical Formula
C6H5Cl2O2P

Description

Phenyl Dichlorophosphate, CAS Number 770-12-7, Molecular Weight 210.98, Chemical Formula C6H5Cl2O2P, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Phenyl Dichlorophosphate), 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.