Zoro Homepage
This item is Discontinued.
Tci Americas Phenylbiguanide, 10g P1002-10G

Phenylbiguanide, 10g (Discontinued)

  • Mfr # P1002-10G
  • Zoro # G8186409
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1002-10G
Zoro #
G8186409
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
10 g

Details

Item
Phenylbiguanide
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Formula
C8H11N5
Molecular Weight
177.21
Chemical Container Material
Clear Glass
CAS Number
102-02-3
Shelf Life
24 mo

Description

Phenylbiguanide, CAS Number 102-02-3, Molecular Weight 177.21, Chemical Formula C8H11N5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 10 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.