Zoro Homepage

Phenylethylene Glycol, 250g

  • Mfr # P0686-250G

  • Zoro # G8286168


product price: $796.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
138.17
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
CAS Number
93-56-1
Chemical Container Size
250 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0686-250G
Zoro #
G8286168
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
250 g

Details

Item
Phenylethylene Glycol
Molecular Weight
138.17
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
CAS Number
93-56-1
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Formula
C8H10O2

Description

Phenylethylene Glycol, CAS Number 93-56-1, Molecular Weight 138.17, Chemical Formula C8H10O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.