Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Phenylhydrazine, 500g

  • Mfr # P0183-500G

  • Zoro # G8109110


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Shelf Life
24 mo
CAS Number
100-63-0
Molecular Weight
108.14
Shipping Restrictions
UN2572, Phenylhydrazine, 6.1, PG II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0183-500G
Zoro #
G8109110
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Phenylhydrazine
Chemical Grade
Reagent
Shelf Life
24 mo
CAS Number
100-63-0
Molecular Weight
108.14
Shipping Restrictions
UN2572, Phenylhydrazine, 6.1, PG II
Chemical Formula
C6H8N2
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle

Description

Phenylhydrazine, CAS Number 100-63-0, Molecular Weight 108.14, Chemical Formula C6H8N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2572, Phenylhydrazine, 6.1, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.