Phenylpyruvic Acid, 5g
Mfr # P0154-5G
Zoro # G8291031
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
164.16
Chemical Container Material
Clear Glass
CAS Number
156-06-9
Chemical Container Size
5 g
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P0154-5G
Zoro #
G8291031
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
Phenylpyruvic Acid
Molecular Weight
164.16
Chemical Container Material
Clear Glass
CAS Number
156-06-9
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Formula
C9H8O3
Description
Phenylpyruvic Acid, CAS Number 156-06-9, Molecular Weight 164.16, Chemical Formula C9H8O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.