Zoro Homepage

Phenylselenenyl Chloride, 5g

  • Mfr # P1091-5G

  • Zoro # G8101858


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Molecular Weight
191.52
Chemical Formula
C6H5ClSe
Chemical Container Material
Clear Glass
Shipping Restrictions
UN2928, Toxic Solid, Corrosive, Organic, n.o.s., 6.1, PG II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1091-5G
Zoro #
G8101858
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Phenylselenenyl Chloride
Chemical Container Type
Bottle
Molecular Weight
191.52
Chemical Formula
C6H5ClSe
Chemical Container Material
Clear Glass
Shipping Restrictions
UN2928, Toxic Solid, Corrosive, Organic, n.o.s., 6.1, PG II
Chemical Grade
Reagent
Shelf Life
24 mo
CAS Number
5707-04-0

Description

Phenylselenenyl Chloride, CAS Number 5707-04-0, Molecular Weight 191.52, Chemical Formula C6H5ClSe, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2928, Toxic Solid, Corrosive, Organic, n.o.s., 6.1, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.