Zoro Homepage
This item is Discontinued.
Tci Americas Phenylthiohydantoin-Delta-Threonine P0370-100MG

Phenylthiohydantoin-Delta-Threonine (Discontinued)

  • Mfr # P0370-100MG
  • Zoro # G8250772
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0370-100MG
Zoro #
G8250772
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 mg

Details

Item
Phenylthiohydantoin-Delta-Threonine
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
CAS Number
5800-50-0
Chemical Formula
C11H10N2OS
Shelf Life
24 mo
Molecular Weight
218.27

Description

Phenylthiohydantoin-Delta-Threonine, CAS Number 5800-50-0, Molecular Weight 218.27, Chemical Formula C11H10N2OS, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.