Zoro Homepage
This item is Discontinued.
Tci Americas Phenylthiohydantoin-Methionine, 100mg P0366-100MG

Phenylthiohydantoin-Methionine, 100mg (Discontinued)

  • Mfr # P0366-100MG
  • Zoro # G8257319
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0366-100MG
Zoro #
G8257319
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 mg

Details

Item
Phenylthiohydantoin-Methionine
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
4370-90-5
Molecular Weight
266.38
Chemical Container Type
Bottle
Chemical Formula
C12H14N2OS2
Chemical Grade
Reagent

Description

Phenylthiohydantoin-Methionine, CAS Number 4370-90-5, Molecular Weight 266.38, Chemical Formula C12H14N2OS2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.