Zoro Homepage

Phthalamide, 500g

  • Mfr # P0283-500G

  • Zoro # G8221409


product price: $611.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C8H8N2O2
Chemical Container Size
500 g
CAS Number
88-96-0
Shelf Life
24 mo
Molecular Weight
164.17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0283-500G
Zoro #
G8221409
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Phthalamide
Chemical Formula
C8H8N2O2
CAS Number
88-96-0
Shelf Life
24 mo
Molecular Weight
164.17
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Clear Glass

Description

Phthalamide, CAS Number 88-96-0, Molecular Weight 164.17, Chemical Formula C8H8N2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.