Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Phthalazine, 25g

  • Mfr # P0694-25G

  • Zoro # G8191817


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
25 g
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
CAS Number
253-52-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0694-25G
Zoro #
G8191817
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Phthalazine
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
CAS Number
253-52-1
Molecular Weight
130.14
Chemical Formula
C8H6N2
Chemical Grade
Reagent

Description

Phthalazine, CAS Number 253-52-1, Molecular Weight 130.14, Chemical Formula C8H6N2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.