Phthalazine, 5g
Mfr # P0694-5G
Zoro # G8161288
product price: $62.19
/eaKey Features
Chemical Formula
C8H6N2
Chemical Container Material
Amber Glass
Chemical Container Size
5 g
Shelf Life
24 mo
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P0694-5G
Zoro #
G8161288
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
Phthalazine
Chemical Formula
C8H6N2
Chemical Container Material
Amber Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
130.14
Chemical Grade
Reagent
CAS Number
253-52-1
Description
Phthalazine, CAS Number 253-52-1, Molecular Weight 130.14, Chemical Formula C8H6N2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.