Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Phthalic Anhydride, 500g

  • Mfr # P1614-500G

  • Zoro # G8146612


product price: $43.61
/ea

Key Features

Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Size
500 g
CAS Number
85-44-9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1614-500G
Zoro #
G8146612
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Phthalic Anhydride
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shelf Life
24 mo
CAS Number
85-44-9
Molecular Weight
148.11
Chemical Formula
C8H4O3
Chemical Container Type
Bottle
Shipping Restrictions
UN2214, Phthalic Anhydride, 8, PG III

Description

Phthalic Anhydride, CAS Number 85-44-9, Molecular Weight 148.11, Chemical Formula C8H4O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2214, Phthalic Anhydride, 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.