Zoro Homepage

Phthalonitrile, 500g

  • Mfr # P0404-500G

  • Zoro # G8104393


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
CAS Number
91-15-6
Chemical Grade
Reagent
Molecular Weight
128.13
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0404-500G
Zoro #
G8104393
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Phthalonitrile
Chemical Container Type
Bottle
CAS Number
91-15-6
Chemical Grade
Reagent
Molecular Weight
128.13
Chemical Container Material
Clear Glass
Shipping Restrictions
UN3439, Nitriles, Toxic, Solid, n.o.s., 6.1, PG II
Shelf Life
24 mo
Chemical Formula
C8H4N2

Description

Phthalonitrile, CAS Number 91-15-6, Molecular Weight 128.13, Chemical Formula C8H4N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3439, Nitriles, Toxic, Solid, n.o.s., 6.1, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.