Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Phytic Acid, C6H18O24P6, 25g

  • Mfr # P0409-25G

  • Zoro # G8296543


product price: $36.19
/ea

Key Features

CAS Number
83-86-3
Shelf Life
24 mo
Calibration Certificate
No
Chemical Grade
Reagent
Molecular Weight
F.W. 660.03
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0409-25G
Zoro #
G8296543
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Phytic Acid
CAS Number
83-86-3
Shelf Life
24 mo
Calibration Certificate
No
Chemical Grade
Reagent
Molecular Weight
F.W. 660.03
Chemical Container Material
Clear Glass
Chemical Formula
C6H18O24P6
Chemical Container Type
Bottle

Description

Phytic Acid, CAS Number 83-86-3, Molecular Weight F.W. 660.03, Chemical Formula C6H18O24P6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Calibration Certificate No, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.