Phytic Acid, C6H18O24P6,500g

  • Mfr # P0409-500G

  • Zoro # G8289893


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Calibration Certificate
No
Chemical Container Size
500 g
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0409-500G
Zoro #
G8289893
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Phytic Acid
Calibration Certificate
No
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Molecular Weight
F.W. 660.03
Chemical Formula
C6H18O24P6
CAS Number
83-86-3
Chemical Container Type
Bottle

Description

Phytic Acid, CAS Number 83-86-3, Molecular Weight F.W. 660.03, Chemical Formula C6H18O24P6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Calibration Certificate No, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.