Piceatannol, 100mg
Mfr # P1928-100MG
Zoro # G8292632
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
244.24
Chemical Container Material
Clear Glass
Chemical Formula
C14H12O4
Shelf Life
24 mo
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P1928-100MG
Zoro #
G8292632
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
100 mg
Details
Item
Piceatannol
Molecular Weight
244.24
Chemical Container Material
Clear Glass
Chemical Formula
C14H12O4
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
Reagent
CAS Number
10083-24-6
Description
Piceatannol, CAS Number 10083-24-6, Molecular Weight 244.24, Chemical Formula C14H12O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.