Piceid, 5g
Mfr # P1878-5G
Zoro # G8238017
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Molecular Weight
390.39
Chemical Container Material
Clear Glass
Chemical Container Size
5 g
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P1878-5G
Zoro #
G8238017
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
Piceid
Shelf Life
24 mo
Molecular Weight
390.39
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
CAS Number
27208-80-6
Chemical Container Type
Bottle
Chemical Formula
C20H22O8
Description
Piceid, CAS Number 27208-80-6, Molecular Weight 390.39, Chemical Formula C20H22O8, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.