Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PiperacillinSodium Salt, C23H26N5NaO7S, 1g

  • Mfr # P1774-1G

  • Zoro # G8111667


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Chemical Container Material
Clear Glass
CAS Number
59703-84-3
Molecular Weight
F.W. 539.54
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P1774-1G
Zoro #
G8111667
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
Piperacillin Sodium Salt
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
CAS Number
59703-84-3
Molecular Weight
F.W. 539.54
Shelf Life
24 mo
Chemical Formula
C23H26N5NaO7S
Chemical Container Type
Bottle

Description

Piperacillin Sodium Salt, CAS Number 59703-84-3, Molecular Weight F.W. 539.54, Chemical Formula C23H26N5NaO7S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.