Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pirfenidone, 100mg

  • Mfr # P1871-100MG

  • Zoro # G8110258


product price: $98.39
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Molecular Weight
185.23
Chemical Formula
C12H11NO
Chemical Grade
Reagent
Chemical Container Size
100 mg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1871-100MG
Zoro #
G8110258
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 mg

Details

Item
Pirfenidone
Chemical Container Type
Bottle
Molecular Weight
185.23
Chemical Formula
C12H11NO
Chemical Grade
Reagent
CAS Number
53179-13-8
Chemical Container Material
Clear Glass
Shelf Life
24 mo

Description

Pirfenidone, CAS Number 53179-13-8, Molecular Weight 185.23, Chemical Formula C12H11NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.