Pirfenidone, 1g
Mfr # P1871-1G
Zoro # G8209518
product price: $550.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
CAS Number
53179-13-8
Molecular Weight
185.23
Chemical Container Size
1 g
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P1871-1G
Zoro #
G8209518
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
1 g
Details
Item
Pirfenidone
Shelf Life
24 mo
CAS Number
53179-13-8
Molecular Weight
185.23
Chemical Grade
Reagent
Chemical Formula
C12H11NO
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Description
Pirfenidone, CAS Number 53179-13-8, Molecular Weight 185.23, Chemical Formula C12H11NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.