Zoro Homepage

Piroxicam, 10g

  • Mfr # P1905-10G

  • Zoro # G8162441


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
10 g
Chemical Container Type
Bottle
Chemical Formula
C15H13N3O4S
Molecular Weight
331.35
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1905-10G
Zoro #
G8162441
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
10 g

Details

Item
Piroxicam
Chemical Container Type
Bottle
Chemical Formula
C15H13N3O4S
Molecular Weight
331.35
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
36322-90-4

Description

Piroxicam, CAS Number 36322-90-4, Molecular Weight 331.35, Chemical Formula C15H13N3O4S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 10 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.