Pivalonitrile, 500mL
Mfr # P0463-500ML
Zoro # G8271179
product price: $932.99
/ea
Free Shipping & Returns
Key Features
CAS Number
630-18-2
Chemical Container Material
Clear Glass
Chemical Formula
C5H9N
Chemical Grade
Reagent
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P0463-500ML
Zoro #
G8271179
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 mL
Details
Item
Pivalonitrile
CAS Number
630-18-2
Chemical Container Material
Clear Glass
Chemical Formula
C5H9N
Chemical Grade
Reagent
Chemical Container Type
Bottle
Molecular Weight
83.13
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s., 3, PG II
Shelf Life
24 mo
Description
Pivalonitrile, CAS Number 630-18-2, Molecular Weight 83.13, Chemical Formula C5H9N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s., 3, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.