Zoro Homepage

Polyethylene Glycol 4,000,500g

  • Mfr # P0885-500G

  • Zoro # G8130147


product price: $55.49
/ea

Key Features

Chemical Grade
Lab
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Size
500 g
CAS Number
25322-68-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0885-500G
Zoro #
G8130147
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Polyethylene Glycol 4000
Chemical Grade
Lab
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
25322-68-3
Chemical Container Material
Clear Glass
Container Type
Bottle
Application
Analytical Testing Labs
Chemical Formula
H(OCH2CH2)nOH
Product Type
Polyethylene Glycol 4000
Form
Powder
Container Material
Clear Glass
Shipping Restrictions
HS 3404.20.0000
Volume
500 g
MDL Number
MFCD00081839
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
P
Storage Temperature - Minimum
20 Degrees C
Quantity
500

Description

Polyethylene Glycol 4000, Concentration Not Applicable, CAS Number 25322-68-3, Chemical Formula H(OCH2CH2)nOH, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 3404.20.0000, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.