Polyethylene Glycol Monocetyl Ether, 500g
Mfr # P0841-500G
Zoro # G8143060
product price: $89.75
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 g
Chemical Container Type
Bottle
Chemical Formula
HO(CH2CH2O)nC16H33
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P0841-500G
Zoro #
G8143060
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 g
Details
Item
Polyethylene Glycol Monocetyl Ether
Chemical Container Type
Bottle
Chemical Formula
HO(CH2CH2O)nC16H33
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
CAS Number
9004-95-9
Shelf Life
24 mo
Description
Polyethylene Glycol Monocetyl Ether, CAS Number 9004-95-9, Chemical Formula HO(CH2CH2O)nC16H33, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.