Polyethylene Glycol Monooleyl Ether
Mfr # P0711-500ML
Zoro # G8266811
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
CAS Number
9004-98-2
Chemical Formula
HO(CH2CH2O)nC18H35
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P0711-500ML
Zoro #
G8266811
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 mL
Details
Item
Polyethylene Glycol Monooleyl Ether
Chemical Container Type
Bottle
CAS Number
9004-98-2
Chemical Formula
HO(CH2CH2O)nC18H35
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Description
Polyethylene Glycol Monooleyl Ether, CAS Number 9004-98-2, Chemical Formula HO(CH2CH2O)nC18H35, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.