Zoro Homepage

PolyethyleneGlyco400, H(OCH2CH2)nOH, 500g

  • Mfr # N0443-500G

  • Zoro # G8272868


product price: $52.29
/ea

Key Features

Chemical Formula
H(OCH2CH2)nOH
Shelf Life
24 mo
Chemical Grade
Reagent
CAS Number
25322-68-3
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N0443-500G
Zoro #
G8272868
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Polyethylene Glycol 400
Chemical Formula
H(OCH2CH2)nOH
Shelf Life
24 mo
Chemical Grade
Reagent
CAS Number
25322-68-3
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle

Description

Polyethylene Glycol 400, CAS Number 25322-68-3, Chemical Formula H(OCH2CH2)nOH, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.