Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polymyxin B Sulfate, 5g

  • Mfr # P1923-5G

  • Zoro # G8102068


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Lab
Chemical Container Material
Clear Glass
Chemical Container Size
5 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1923-5G
Zoro #
G8102068
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Polymyxin B Sulfate
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Lab
Chemical Container Material
Clear Glass
CAS Number
1405-20-5
Chemical Formula
C55H96N16O13 · 2H2SO4
Application
Analytical Testing Labs
Container Type
Bottle
Product Type
Polymyxin B Sulfate
Features
Heat Sensitive
Container Material
Clear Glass
Shipping Restrictions
HS 2941.90.5000
Molecular Weight
1301.6 g/mol
Form
Powder
Storage Temperature - Minimum
0 Degrees C
Storage Temperature - Maximum
10 Degrees C
Volume
5 g
Storage Temperature
0 to 10 Degrees C
Quantity
5
REMOVE - Previous PI Node
P
MDL Number
MFCD00131991

Description

Polymyxin B Sulfate, Concentration Not Applicable, CAS Number 1405-20-5, Molecular Weight 1301.6 g/mol, Chemical Formula C55H96N16O13 � 2H2SO4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 5 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2941.90.5000, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.