Polyvinylpyrrolidone, 100g
Mfr # P0691-100G
Zoro # G8247683
product price: $96.59
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Clear Glass
CAS Number
9003-39-8
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P0691-100G
Zoro #
G8247683
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
100 g
Details
Item
Polyvinylpyrrolidone
Chemical Container Material
Clear Glass
CAS Number
9003-39-8
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Formula
(C6H9NO)n
Description
Polyvinylpyrrolidone, CAS Number 9003-39-8, Chemical Formula (C6H9NO)n, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.