Potassium 3-Indoleacetate, 1g
Mfr # I0023-1G
Zoro # G8282099
product price: $45.79
/eaKey Features
CAS Number
2338-19-4
Chemical Container Size
1 g
Chemical Container Type
Bottle
Chemical Formula
C10H8KNO2
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
I0023-1G
Zoro #
G8282099
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
1 g
Details
Item
Potassium 3-Indoleacetate
CAS Number
2338-19-4
Chemical Container Type
Bottle
Chemical Formula
C10H8KNO2
Chemical Container Material
Clear Glass
Molecular Weight
213.28
Shelf Life
24 mo
Description
Potassium 3-Indoleacetate, CAS Number 2338-19-4, Molecular Weight 213.28, Chemical Formula C10H8KNO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.