Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Potassium Bis(1-Pyrazolyl)Borohydride, 1g

  • Mfr # P1439-1G

  • Zoro # G8240631


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Formula
C6H8BKN4
Chemical Container Size
1 g
CAS Number
18583-59-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1439-1G
Zoro #
G8240631
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
Potassium Bis(1-Pyrazolyl)Borohydride
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Formula
C6H8BKN4
CAS Number
18583-59-0
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
186.07
Shipping Restrictions
UN2813, Water-Reactive Solid, n.o.s., 4.3, PG III

Description

Potassium Bis(1-Pyrazolyl)Borohydride, CAS Number 18583-59-0, Molecular Weight 186.07, Chemical Formula C6H8BKN4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2813, Water-Reactive Solid, n.o.s., 4.3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.