Potassium Hydrogen Phthalate, 25g
Mfr # P0309-25G
Zoro # G8249302
product price: $31.49
/eaKey Features
Chemical Container Size
25 g
Chemical Container Type
Bottle
Chemical Grade
Lab
Molecular Weight
204.22 F.W.
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P0309-25G
Zoro #
G8249302
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
Potassium Hydrogen Phthalate
Chemical Container Type
Bottle
Chemical Grade
Lab
Molecular Weight
204.22 F.W.
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
877-24-7
Chemical Formula
C8H5KO4
Application
Analytical Testing Labs
Container Type
Bottle
Product Type
Potassium Hydrogen Phthalate
Container Material
Clear Glass
Form
Powder
Shipping Restrictions
HS 2933.32.5000
Purity
99.8 %
Storage Temperature - Minimum
20 Degrees C
Volume
25 g
MDL Number
MFCD00013070
Quantity
25
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
P
Description
Potassium Hydrogen Phthalate, Concentration Not Applicable, CAS Number 877-24-7, Molecular Weight 204.22 F.W., Chemical Formula C8H5KO4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 g, Chemical Family Type Acid, Salt, Shelf Life 24 mo, Shipping Restrictions HS 2933.32.5000, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.