Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Potassium Hydrogen Phthalate, 500g

  • Mfr # P0309-500G

  • Zoro # G8245653


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Container Size
500 g
Chemical Formula
C8H5KO4
Molecular Weight
204.22 F.W.
CAS Number
877-24-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0309-500G
Zoro #
G8245653
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Potassium Hydrogen Phthalate
Chemical Container Type
Bottle
Chemical Formula
C8H5KO4
Molecular Weight
204.22 F.W.
CAS Number
877-24-7
Chemical Grade
Lab
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Application
Analytical Testing Labs
Container Type
Bottle
Product Type
Potassium Hydrogen Phthalate
Container Material
Clear Glass
Form
Powder
Shipping Restrictions
HS 2933.32.5000
Purity
99.8 %
Volume
500 g
MDL Number
MFCD00013070
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
P
Quantity
500

Description

Potassium Hydrogen Phthalate, Concentration Not Applicable, CAS Number 877-24-7, Molecular Weight 204.22 F.W., Chemical Formula C8H5KO4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Acid, Salt, Shelf Life 24 mo, Shipping Restrictions HS 2933.32.5000, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.