Zoro Homepage

Potassium Permanganate Solution, 500mL

  • Mfr # P1483-500ML

  • Zoro # G8253931


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
CAS Number
7722-64-7
Chemical Container Size
500 mL
Chemical Formula
KMnO4
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1483-500ML
Zoro #
G8253931
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Potassium Permanganate Solution
Chemical Grade
Reagent
CAS Number
7722-64-7
Chemical Formula
KMnO4
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Shipping Restrictions
UN3082, Environmentally Hazardous Substance, Liquid, n.o.s., 9, PG III
Molecular Weight
158.03

Description

Potassium Permanganate Solution, CAS Number 7722-64-7, Molecular Weight 158.03, Chemical Formula KMnO4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3082, Environmentally Hazardous Substance, Liquid, n.o.s., 9, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.