Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Potassium Peroxymonosulfate, 25g

  • Mfr # O0310-25G

  • Zoro # G8288520


product price: $61.29
/ea

Key Features

Shipping Restrictions
UN3084, Corrosive Solid, Oxidizing, n.o.s., 8, PG II
Shelf Life
24 mo
Molecular Weight
614.74
Chemical Container Material
Clear Glass
CAS Number
37222-66-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O0310-25G
Zoro #
G8288520
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Potassium Peroxymonosulfate
Shipping Restrictions
UN3084, Corrosive Solid, Oxidizing, n.o.s., 8, PG II
Shelf Life
24 mo
Molecular Weight
614.74
Chemical Container Material
Clear Glass
CAS Number
37222-66-5
Chemical Formula
2KHSO5KHSO4K2SO4
Chemical Grade
Reagent
Chemical Container Type
Bottle

Description

Potassium Peroxymonosulfate, CAS Number 37222-66-5, Molecular Weight 614.74, Chemical Formula 2KHSO5�KHSO4�K2SO4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions UN3084, Corrosive Solid, Oxidizing, n.o.s., 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.