Zoro Homepage

Potassium Peroxymonosulfate, 500g

  • Mfr # O0310-500G

  • Zoro # G8142412


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Chemical Container Size
500 g
Molecular Weight
614.74
CAS Number
37222-66-5
Chemical Formula
2KHSO5KHSO4K2SO4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O0310-500G
Zoro #
G8142412
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Potassium Peroxymonosulfate
Chemical Container Material
Clear Glass
Molecular Weight
614.74
CAS Number
37222-66-5
Chemical Formula
2KHSO5KHSO4K2SO4
Shelf Life
24 mo
Chemical Container Type
Bottle
Shipping Restrictions
UN3084, Corrosive Solid, Oxidizing, n.o.s., 8, PG II
Chemical Grade
Reagent

Description

Potassium Peroxymonosulfate, CAS Number 37222-66-5, Molecular Weight 614.74, Chemical Formula 2KHSO5�KHSO4�K2SO4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions UN3084, Corrosive Solid, Oxidizing, n.o.s., 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.