Potassium Sodium L-(+)-Tartrate, 500g

  • Mfr # P1798-500G

  • Zoro # G8136261


product price: $76.29
/ea
Free Shipping & Returns

Key Features

Molecular Weight
210.16
Chemical Formula
C4H4O6KNa4H2O
CAS Number
6381-59-5
Chemical Container Type
Bottle
Chemical Container Size
500 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1798-500G
Zoro #
G8136261
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Potassium Sodium L-(+)-Tartrate
Molecular Weight
210.16
Chemical Formula
C4H4O6KNa4H2O
CAS Number
6381-59-5
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Grade
Reagent

Description

Potassium Sodium L-(+)-Tartrate, CAS Number 6381-59-5, Molecular Weight 210.16, Chemical Formula C4H4O6KNa�4H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.