Potassium Tert-Butoxide, 100g
Mfr # P1008-100G
Zoro # G8248989
product price: $70.99
/eaKey Features
Shelf Life
24 mo
Chemical Container Size
100 g
Molecular Weight
112.22
Shipping Restrictions
UN3206, Alkali Metal Alcoholates, Self-Heating, Corrosive, n.o.s. (Potassium Tert-Butanolate), 4.2 (8), PG II
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P1008-100G
Zoro #
G8248989
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
100 g
Details
Item
Potassium Tert-Butoxide
Shelf Life
24 mo
Molecular Weight
112.22
Shipping Restrictions
UN3206, Alkali Metal Alcoholates, Self-Heating, Corrosive, n.o.s. (Potassium Tert-Butanolate), 4.2 (8), PG II
Chemical Container Type
Bottle
CAS Number
865-47-4
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Formula
C4H9OK
Description
Potassium Tert-Butoxide, CAS Number 865-47-4, Molecular Weight 112.22, Chemical Formula C4H9OK, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3206, Alkali Metal Alcoholates, Self-Heating, Corrosive, n.o.s. (Potassium Tert-Butanolate), 4.2 (8), PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.