Zoro Homepage

Potassium Tert-Butoxide, 25g

  • Mfr # P1008-25G

  • Zoro # G8221899


product price: $27.99
/ea

Key Features

Shipping Restrictions
UN3206, Alkali Metal Alcoholates, Self-Heating, Corrosive, n.o.s. (Potassium Tert-Butanolate), 4.2 (8), PG II
Chemical Container Type
Bottle
Molecular Weight
112.22
Shelf Life
24 mo
CAS Number
865-47-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1008-25G
Zoro #
G8221899
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Potassium Tert-Butoxide
Shipping Restrictions
UN3206, Alkali Metal Alcoholates, Self-Heating, Corrosive, n.o.s. (Potassium Tert-Butanolate), 4.2 (8), PG II
Chemical Container Type
Bottle
Molecular Weight
112.22
Shelf Life
24 mo
CAS Number
865-47-4
Chemical Grade
Reagent
Chemical Formula
C4H9OK
Chemical Container Material
Clear Glass

Description

Potassium Tert-Butoxide, CAS Number 865-47-4, Molecular Weight 112.22, Chemical Formula C4H9OK, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3206, Alkali Metal Alcoholates, Self-Heating, Corrosive, n.o.s. (Potassium Tert-Butanolate), 4.2 (8), PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.