Pravastatin Sodium, 100mg
Mfr # P1796-100MG
Zoro # G8197049
product price: $443.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
Chemical Container Size
100 mg
Chemical Formula
C23H35O7Na
CAS Number
81131-70-6
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P1796-100MG
Zoro #
G8197049
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
100 mg
Details
Item
Pravastatin Sodium
Chemical Grade
Reagent
Chemical Formula
C23H35O7Na
CAS Number
81131-70-6
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
446.51
Shelf Life
24 mo
Description
Pravastatin Sodium, CAS Number 81131-70-6, Molecular Weight 446.51, Chemical Formula C23H35O7Na, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.