Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Propargyl Bromide, 500G, CAS 106-96-7

  • Mfr # P1272-500G

  • Zoro # G8150742


product price: $524.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
118.96
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shipping Restrictions
UN2345, 3-Bromopropyne, 3, PG II
Chemical Container Size
500 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1272-500G
Zoro #
G8150742
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Propargyl Bromide
Molecular Weight
118.96
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shipping Restrictions
UN2345, 3-Bromopropyne, 3, PG II
CAS Number
106-96-7
Shelf Life
24 mo
Chemical Formula
C3H3Br

Description

Propargyl Bromide, CAS Number 106-96-7, Molecular Weight 118.96, Chemical Formula C3H3Br, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2345, 3-Bromopropyne, 3, PG II

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.