Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Propargyl Chloride, 250g

  • Mfr # P1273-250G

  • Zoro # G8236973


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Chemical Formula
C3H3Cl
CAS Number
624-65-7
Chemical Container Size
250 g
Shipping Restrictions
UN3286, Flammable Liquid, Toxic, Corrosive, n.o.s. (Propargyl Chloride), 3 (6.1, 8), PG II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1273-250G
Zoro #
G8236973
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
250 g

Details

Item
Propargyl Chloride
Chemical Grade
Reagent
Chemical Formula
C3H3Cl
CAS Number
624-65-7
Shipping Restrictions
UN3286, Flammable Liquid, Toxic, Corrosive, n.o.s. (Propargyl Chloride), 3 (6.1, 8), PG II
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
74.51

Description

Propargyl Chloride, CAS Number 624-65-7, Molecular Weight 74.51, Chemical Formula C3H3Cl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions UN3286, Flammable Liquid, Toxic, Corrosive, n.o.s. (Propargyl Chloride), 3 (6.1, 8), PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.