Zoro Homepage

Propargyl Chloride, 25g

  • Mfr # P1273-25G

  • Zoro # G8227453


product price: $73.79
/ea

Key Features

Shipping Restrictions
UN3286, Flammable Liquid, Toxic, Corrosive, n.o.s. (Propargyl Chloride), 3 (6.1, 8), PG II
Shelf Life
24 mo
Molecular Weight
74.51
CAS Number
624-65-7
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1273-25G
Zoro #
G8227453
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Propargyl Chloride
Shipping Restrictions
UN3286, Flammable Liquid, Toxic, Corrosive, n.o.s. (Propargyl Chloride), 3 (6.1, 8), PG II
Shelf Life
24 mo
Molecular Weight
74.51
CAS Number
624-65-7
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Formula
C3H3Cl
Chemical Container Material
Clear Glass

Description

Propargyl Chloride, CAS Number 624-65-7, Molecular Weight 74.51, Chemical Formula C3H3Cl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions UN3286, Flammable Liquid, Toxic, Corrosive, n.o.s. (Propargyl Chloride), 3 (6.1, 8), PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.