Zoro Homepage
This item is Discontinued.
Tci Americas Propargylaldehyde Diethyl Acetal, 5mL P1173-5ML

Propargylaldehyde Diethyl Acetal, 5mL (Discontinued)

  • Mfr # P1173-5ML
  • Zoro # G8284162
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1173-5ML
Zoro #
G8284162
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 mL

Details

Item
Propargylaldehyde Diethyl Acetal
Chemical Formula
C7H12O2
Chemical Grade
Reagent
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s. (Propargylaldehyde Diethyl Acetal), 3, PG III
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
10160-87-9
Chemical Container Type
Bottle
Molecular Weight
128.17

Description

Propargylaldehyde Diethyl Acetal, CAS Number 10160-87-9, Molecular Weight 128.17, Chemical Formula C7H12O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s. (Propargylaldehyde Diethyl Acetal), 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.