Zoro Homepage

Propargylamine, 25mL

  • Mfr # P0911-25ML

  • Zoro # G8149290


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Shelf Life
24 mo
Shipping Restrictions
UN2733, Amine, Flammable, Corrosive, n.o.s. (Propargylamine), 3, PG II
Molecular Weight
55.08
CAS Number
2450-71-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0911-25ML
Zoro #
G8149290
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Propargylamine
Chemical Grade
Reagent
Shelf Life
24 mo
Shipping Restrictions
UN2733, Amine, Flammable, Corrosive, n.o.s. (Propargylamine), 3, PG II
Molecular Weight
55.08
CAS Number
2450-71-7
Chemical Formula
C3H5N
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass

Description

Propargylamine, CAS Number 2450-71-7, Molecular Weight 55.08, Chemical Formula C3H5N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2733, Amine, Flammable, Corrosive, n.o.s. (Propargylamine), 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.