Propargylamine, 5mL
Mfr # P0911-5ML
Zoro # G8223262
product price: $109.99
/ea
Free Shipping & Returns
Key Features
CAS Number
2450-71-7
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Molecular Weight
55.08
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P0911-5ML
Zoro #
G8223262
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 mL
Details
Item
Propargylamine
CAS Number
2450-71-7
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Molecular Weight
55.08
Chemical Container Type
Bottle
Chemical Formula
C3H5N
Shipping Restrictions
UN2733, Amine, Flammable, Corrosive, n.o.s. (Propargylamine), 3, PG II
Shelf Life
24 mo
Description
Propargylamine, CAS Number 2450-71-7, Molecular Weight 55.08, Chemical Formula C3H5N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2733, Amine, Flammable, Corrosive, n.o.s. (Propargylamine), 3, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.